This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LEVITON 

    White Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

  • Item # 5LP98
  • Mfr. Model # 40280-W
White Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Flush Mount

See alternate products available online.

Technical Specifications

Item # 5LP98
Mfr. Model # 40280-W
UNSPSC #43222814
Shipping Weight 0.1 lbs
Country of Origin China *
Item Wall Plate Jack
Number of Ports 1
Number of Gangs 1
Length 4.50"
Color White
Material Plastic
Cable Type Flush Mount
Number of Conductors 8
Plate Type RJ45 Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.