Check Availability
  • LEVITON 

    Toggle Lighting Dimmer, Incandescent Light Technology, 1-Pole, White

  • Item # 6PYJ0
  • Mfr. Model # 6641-W
Toggle Lighting Dimmer, Incandescent Light Technology, 1-Pole, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 6PYJ0
Mfr. Model # 6641-W
UNSPSC #39121502
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Incandescent
Switch Style - Motion Sensing and Dimming Toggle
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Full Range
Wall Plate Not Included
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms