Check Availability
Rocker Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, Ivory, Light Almond, White
  • LEVITON 

    Rocker Lighting Dimmer, Incandescent Light Technology, 1-Pole, 3-Way, Ivory, Light Almond, White

  • Item # 5DXX0
  • Mfr. Model # TTI06-1LZ
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 5DXX0
Mfr. Model # TTI06-1LZ
UNSPSC #39121502
Shipping Weight 0.36 lbs
Country of Origin China *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology Incandescent
Switch Style - Motion Sensing and Dimming Rocker
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming Ivory, Light Almond, White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features 3 Colors in 1
Wall Plate Not Included
Standards UL, CSA

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms