Check Availability
  • LEVITON 

    Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Combination

  • Item # 5LP96
  • Mfr. Model # 40259-I
Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Combination
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LP96
Mfr. Model # 40259-I
UNSPSC #39121704
Shipping Weight 0.1 lbs
Country of Origin China *
Item Wall Plate Jack
Number of Ports 2
Number of Gangs 1
Length 4.50"
Color Ivory
Material Plastic
Cable Type Combination
Plate Type 1 F-Connector, 1 RJ11
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close