This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LEVITON 

    Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Wall-Mount

  • Item # 5C388
  • Mfr. Model # 40253-I
Ivory Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Wall-Mount

Technical Specifications

Item # 5C388
Mfr. Model # 40253-I
UNSPSC #43222814
Shipping Weight 0.2 lbs
Country of Origin China *
Item Wall Plate Jack
Number of Ports 1
Number of Gangs 1
Length 4.50"
Color Ivory
Material Plastic
Cable Type Wall-Mount
Number of Conductors 4
Plate Type RJ11 Single
* This product's country of origin is subject to change

Compliance and Restrictions