This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LEVITON 

    For Male Plug "16" Series Assembly Tool, Material: Solid Brass, Brass

  • Item # 13N256
  • Mfr. Model # 16CLF-U
For Male Plug "16" Series Assembly Tool, Material: Solid Brass, Brass

Technical Specifications

Item # 13N256
Mfr. Model # 16CLF-U
UNSPSC #39121421
Shipping Weight 0.73 lbs
Country of Origin Mexico *
Item Assembly Tool
Type Male Com-A-Long
Color Brass
For Use With For Male Plug "16" Series
Conductor Material Solid Brass
Fits For Male Plug "16" Series
Material Solid Brass
Standards UL & CSA
* This product's country of origin is subject to change

Compliance and Restrictions