This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LEVITON 

    15 Amp Commercial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black

  • Item # 5C378
  • Mfr. Model # 515CR
15 Amp Commercial Grade Standard Straight Blade Connector, 5-15R NEMA Configuration, Black

See alternate products available online.

Product Details

Features dead-front nylon blade holder that has an elastomeric body and metallic cord clamp. 3-prong.
Show More Close
 

Technical Specifications

Item # 5C378
Mfr. Model # 515CR
UNSPSC #39121421
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125VAC
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black
Grade - Plugs and Receptacles Commercial
Antimicrobial No
Corrosion Resistant No
Power Indicator No
Cord Size 0.245" to 0.700"
IP Rating Not Rated
HP 0.5
Material Ethylene Propylene Thermoplastic Rubber
Phase 1
Special Features Moisture, Dust, and Weather Resistant
Standards UL498 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73
Item Straight Blade Connector
* This product's country of origin is subject to change

Compliance and Restrictions