Check Availability
  • LEONARD VALVE 

    3/4" NPT Inlet Type Mixing Valve, Lead Free bronze, 1 to 42 gpm

  • Item # 29JA79
  • Mfr. Model # TM-420B-LF-DT-RF
3/4" NPT Inlet Type Mixing Valve, Lead Free bronze, 1 to 42 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2 valve system for low and high water demands. Bi-metal thermostat. Ideal for industrial and commercial applications and certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 29JA79
Mfr. Model # TM-420B-LF-DT-RF
UNSPSC #40141609
Catalog Page 2909
Shipping Weight 27.0 lbs
Country of Origin USA *
Item Mixing Valve
Body Material Lead Free bronze
Flow Rate 1 to 42 gpm
Inlet Type NPT
Outlet Type NPT
Inlet Size 3/4"
Outlet Size 1"
Temp. Range 60 Degrees to 200 Degrees F
Max. Pressure 125 psi
Overall Height 21-3/4"
Overall Width 10"
Inlet Temperature (Cold) 40 Degrees to 85 Degrees F
Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
For Use With Domestic Hot Water Applications
Includes Check Stop, Wall Support
Standards ASSE 1017, Lead Free
Compliance Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms