Check Availability
  • LEONARD VALVE 

    28"H Rough Bronze Hose Station

  • Item # 45K813
  • Mfr. Model # THS-25-VBD-RF
28"H Rough Bronze Hose Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a thermostatically controlled valve that helps to maintain a constant temperature this LEONARD VALVE hose station can mix hot and cold water or steam and water. Model has a Dura-trolĀ® solid bimetal thermostat linked to the valve porting. Unit has 2 stop and check valves with color coded, heat-resistant handles. Hose station is suitable for use in dairy, food processing, manufacturing, and pharmaceutical plants and in other industrial washdown applications.
Show More Close
 

Technical Specifications

Item # 45K813
Mfr. Model # THS-25-VBD-RF
UNSPSC #40142007
Catalog Page 2909
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Hose Station
Pipe Size 3/4"
Max. Flow Rate 9 gpm
Height 28"
Width 10-1/2"
Length 10"
Connection Type FNPT x MGHT
Max. Water Pressure 125 psi
Max. Steam Pressure 80 psi
Temp. Range 60 Degrees to 200 Degrees F
Dial Range 20 Degrees to 240 Degrees F
Material Bronze
Finish Rough Bronze
Hose Rack Material Stainless Steel
Valve Material Bronze
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms