Check Availability
  • LEONARD VALVE 

    25"H Stainless Steel Hose Station

  • Item # 45K823
  • Mfr. Model # ST-75-LF-ED
25"H Stainless Steel Hose Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LEONARD VALVE hose station is a manually blended model that can handle both hot water or steam for blending. Unit has 2 stop and check valves with color coded, heat-resistant handles. Hose station is suitable for use in dairy, food processing, manufacturing, and pharmaceutical plants and in other industrial washdown applications.
Show More Close
 

Technical Specifications

Item # 45K823
Mfr. Model # ST-75-LF-ED
UNSPSC #40142007
Catalog Page 2909
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Hose Station
Pipe Size 3/4"
Max. Flow Rate 6 gpm
Height 25"
Width 10"
Length 10"
Connection Type FNPT x MGHT
Max. Water Pressure 125 psi
Max. Steam Pressure 80 psi
Temp. Range 60 Degrees to 200 Degrees F
Dial Range 20 Degrees to 240 Degrees F
Material Stainless Steel
Finish Stainless Steel
Hose Rack Material Stainless Steel
Valve Material Stainless Steel
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms