Check Availability
  • LEONARD VALVE 

    25"H Rough Bronze Hose Station

  • Item # 45K815
  • Mfr. Model # SW-75-EVBD-RF
25"H Rough Bronze Hose Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LEONARD VALVE hose station allows you to mix hot and cold water or steam and water. Model has 2 stop and check valves with color coded, heat-resistant handles on inlets. Hose station is suitable for use in dairy, food processing, manufacturing, and pharmaceutical plants and in other industrial washdown applications.
Show More Close
 

Technical Specifications

Item # 45K815
Mfr. Model # SW-75-EVBD-RF
UNSPSC #40142007
Catalog Page 2909
Shipping Weight 17.05 lbs
Country of Origin USA *
Item Hose Station
Pipe Size 3/4"
Max. Flow Rate 6 gpm
Height 25"
Width 10"
Length 10"
Connection Type FNPT x MGHT
Max. Water Pressure 125 psi
Max. Steam Pressure 80 psi
Temp. Range 60 Degrees to 200 Degrees F
Dial Range 20 Degrees to 240 Degrees F
Material Lead Free Bronze
Finish Rough Bronze
Hose Rack Material Stainless Steel
Valve Material Lead Free Bronze
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms