Check Availability
  • LEONARD VALVE 

    2" Sweat Inlet Type Mixing Valve, Lead Free bronze, 10 to 205 gpm

  • Item # 29JA76
  • Mfr. Model # LV-985-SW-LF-RF
2" Sweat Inlet Type Mixing Valve, Lead Free bronze, 10 to 205 gpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Single valve master mixing valve. Copper encapsulated thermostat. Ideal for industrial and commercial applications and certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 29JA76
Mfr. Model # LV-985-SW-LF-RF
UNSPSC #40141609
Catalog Page 2909
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Mixing Valve
Body Material Lead Free bronze
Flow Rate 10 to 205 gpm
Inlet Type Sweat
Outlet Type Sweat
Inlet Size 2"
Outlet Size 2"
Temp. Range 95 Degrees to 135 Degrees F
Max. Pressure 125 psi
Overall Height 8"
Overall Width 9-3/8"
Inlet Temperature (Cold) 40 Degrees to 85 Degrees F
Inlet Temperature (Hot) 120 Degrees to 200 Degrees F
For Use With Domestic Hot Water Applications
Includes Check Stop, Wall Support
Standards ASSE 1017, Lead Free
Compliance Lead Free
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms