Check Availability
  • LENOX 

    Steel Folding Locking Utility Knife,6-1/8" Overall Length,Number of Blades:1

  • Item # 2DZJ5
  • Mfr. Model # 10771
  • (2)
Steel Folding Locking Utility Knife,6-1/8" Overall Length,Number of Blades:1 Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In Folding Locking Utility Knife,6 1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LENOX® folding locking utility knife cuts and strips paper, cardboard, leather, drywall, plastic sheeting, and other materials. Blades fold away for safe storage and transport. Includes a locking blade, bottle opener, screwdriver, and belt clip.
Show More Close
 

Technical Specifications

Item # 2DZJ5
Mfr. Model # 10771
UNSPSC #23151901
Catalog Page 808
Shipping Weight 0.35 lbs
Country of Origin China *
Item Folding Locking Utility Knife
Application For Cutting and Stripping
Overall Length 6-1/8"
Overall Width 1-1/8"
Overall Thickness 3/4"
Position Multiple
Handle Color White/Black
Handle Type Ergonomic
Handle Material Rubber
Blade Change Push Button
Blade Type Utility
Blade Material Steel
Features Secure Locking Mechanism, Bottle Opener, Screwdriver and Pipe Reamer
Stores No Storage
Number of Blades 1
Number of Blades Included 1
* This product's country of origin is subject to change

Compliance and Restrictions