Check Availability
  • LENOX 

    Ratcheting Cutting Action Pipe Cutter, Cutting Capacity 2-3/8"

  • Item # 3ZJG2
  • Mfr. Model # 12124R2
  • (1)
Ratcheting Cutting Action Pipe Cutter, Cutting Capacity 2-3/8" Pipe Cutter,Plastic, CPVC, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3ZJG2
Mfr. Model # 12124R2
UNSPSC #23171603
Catalog Page 866
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item Pipe Cutter
Cuts Plastic, CPVC, PVC
Cutting Capacity 2-3/8"
Overall Length 12-1/2"
Cutting Action Ratcheting
Body Material Aluminum
Blade Material Steel
Features Steel Blade, One-Handed Operation
Replacement Wheel Mfr. No.12128R2B
Includes Lenox 12124R2 R2 Plastic Tubing Cutters
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov