Check Availability
  • LENOX 

    Ratcheting Cutting Action Pipe Cutter, Cutting Capacity 1-5/8"

  • Item # 3ZJG1
  • Mfr. Model # 12123R1
Ratcheting Cutting Action Pipe Cutter, Cutting Capacity 1-5/8" Pipe Cutter,Plastic, CPVC, PVC,9 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3ZJG1
Mfr. Model # 12123R1
UNSPSC #23171603
Catalog Page 866
Shipping Weight 1.02 lbs
Country of Origin Taiwan *
Item Pipe Cutter
Cuts Plastic, CPVC, PVC
Cutting Capacity 1-5/8"
Overall Length 9"
Cutting Action Ratcheting
Body Material Aluminum
Blade Material Stainless Steel
Handle Material Aluminum
Features Stainless Steel Blade, One-Handed Blade Release
Replacement Wheel Mfr. No. 12127R1B
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.