Check Availability
  • LENOX 

    Manual Cutting Action Tubing Cutter Set, Cutting Capacity 1/2", 3/4", 1"

  • Item # 22FE98
  • Mfr. Model # 14833TSK
  • (3)
Manual Cutting Action Tubing Cutter Set, Cutting Capacity 1/2", 3/4", 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FE98
Mfr. Model # 14833TSK
UNSPSC #23171603
Catalog Page 870
Shipping Weight 2.15 lbs
Country of Origin China *
Item Tubing Cutter Set
Cuts Copper
Cutting Capacity 1/2", 3/4", 1"
Overall Length 3", 3-1/2", 4"
Cutting Action Manual
Body Material Steel
Blade Material Steel
Features Compact, Auto Adjust, Non-Slip Grooved Cast Body, Only Needs 1/2" Clearance to Cut, Color Coded
Replacement Wheel Mfr. No. 14829TSB
Includes Mfr. No. 14832TS1, 14830TS12, 14831TS34 Tight Space Tube Cutters
* This product's country of origin is subject to change

Welcome Sign In