Check Availability
  • LENOX DINNERWARE 

    6" 18/10 Stainless Steel Butter Knife with Biscayne Pattern; PK12

  • Item # 24T681
  • Mfr. Model # 838559
6" 18/10 Stainless Steel Butter Knife with Biscayne Pattern; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24T681
Mfr. Model # 838559
UNSPSC #48101902
Shipping Weight 1.15 lbs
Country of Origin Vietnam *
Item Butter Knife
Pattern Biscayne
Material 18/10 Stainless Steel
Length 6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.