Check Availability
  • LENOX 

    6" Tapered Back Tin Coated Bi-Metal Reciprocating Saw Blade, TPI: 6

  • Item # 1PMB8
  • Mfr. Model # 21063676GRC
6" Tapered Back Tin Coated Bi-Metal Reciprocating Saw Blade, TPI: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PMB8
Mfr. Model # 21063676GRC
UNSPSC #27112802
Catalog Page 729
Shipping Weight 0.21 lbs
Country of Origin USA *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 6
Length 6"
Material Tin Coated Bi-Metal
Height 7/16"
Back Tapered
Shank 1/2" Universal
Number of Cutting Edges 1
Application Scroll Cutting Wood, Contours, Nail Embedded Wood, Plastics
* This product's country of origin is subject to change

Compliance and Restrictions