Check Availability
  • LENOX 

    6" Straight Back Steel Reciprocating Saw Blade, TPI: 6

  • Item # 53DN67
  • Mfr. Model # 121016W6R
6" Straight Back Steel Reciprocating Saw Blade, TPI: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DN67
Mfr. Model # 121016W6R
UNSPSC #27112802
Catalog Page 728
Shipping Weight 0.2 lbs
Country of Origin USA *
For Use With Saw Type Reciprocating Saws
Item Reciprocating Saw Blade
Primary Saw Application Wood
Teeth per Inch 6
Length 6"
Material Steel
Height 1/4"
Back Straight
Shank 1/2" Universal
Number of Cutting Edges 1
Application Wood, Pruning
* This product's country of origin is subject to change

Compliance and Restrictions