Check Availability
  • LENOX 

    3-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 31 Hole Sizes, 1/8" to 1"

  • Item # 4XL29
  • Mfr. Model # 30889889
3-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 31 Hole Sizes, 1/8" to 1" Step Drill Bit Set,HSS,1/8-1 In.,3 pc.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XL29
Mfr. Model # 30889889
UNSPSC #27112801
Shipping Weight 1.11 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Step Drill Bit Set
Drill Bit Material High Speed Steel
Size Range 1/8" to 1"
Drill Bit Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Number of Pieces 3
Number of Hole Sizes 31
Step Thickness 1/32", 1/16"
Drill Bit Finish Steam Oxide
Drill Bit Dimension Type Fractional Inch
Number of Flutes 2
Shank Size 1/4", 3/8"
Shank Shape 3-Flat
Overall Length 2-3/4", 3"
Includes Mfr. No. 30881VB1 (1/8" to 1/2"), 30882VB2 (1/2" to 1"), 30883VB3 (1/4" to 3/4")
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions