Check Availability
  • LENOX 

    25 ft. 2-3/8" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 49U736
  • Mfr. Model # 1767583
25 ft. 2-3/8" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U736
Mfr. Model # 1767583
UNSPSC #23172007
Shipping Weight 2.7 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Wavy
Length 25 ft. 2-3/8"
Width 3/4"
Thickness 0.035"
Teeth per Inch 18
Material Bimetal
Grade M42
For Use With Band Saws
Application Multi Purpose Cutting
* This product's country of origin is subject to change

Compliance and Restrictions