Check Availability
  • LENOX 

    23 ft. 7" Bimetal Classic Style Band Saw Blade, 3/4" Width, 1 EA

  • Item # 35GW64
  • Mfr. Model # 95290CLB237190
23 ft. 7" Bimetal Classic Style Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GW64
Mfr. Model # 95290CLB237190
UNSPSC #27112802
Shipping Weight 2.8 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 23 ft. 7"
Width 3/4"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade Classic Style
For Use With Band Saws
Application Multi Purpose Cutting
* This product's country of origin is subject to change

Compliance and Restrictions