Check Availability
21 ft. 7-1/2" Bimetal M42 Band Saw Blade, 1/2" Width, 1 EA
  • LENOX 

    21 ft. 7-1/2" Bimetal M42 Band Saw Blade, 1/2" Width, 1 EA

  • Item # 30HJ64
  • Mfr. Model # 92208D2B216590
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 30HJ64
Mfr. Model # 92208D2B216590
UNSPSC #27112802
Shipping Weight 1.65 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 21 ft. 7-1/2"
Width 1/2"
Thickness 0.025"
Teeth per Inch 10/14
Material Bimetal
Grade M42
For Use With Band Saws
Application Non Ferrous Aluminum, Alloy Steels, Carbon Steels, Stainless Steels, Structural Steels, Tool Steels

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.