Check Availability
  • LENOX 

    2" Type 1 Diamond Abrasive Cut-Off Wheel, 3/8" Arbor, 0.050"-Thick, 30,500 Max. RPM

  • Item # 48RW94
  • Mfr. Model # 1972917
2" Type 1 Diamond Abrasive Cut-Off Wheel, 3/8" Arbor, 0.050"-Thick, 30,500 Max. RPM Die Grinder Blade,2"x.050"x3/8",30500rpm Die Grinder Blade,2"x.050"x3/8",30500rpm Die Grinder Blade,2"x.050"x3/8",30500rpm Die Grinder Blade,2"x.050"x3/8",30500rpm Die Grinder Blade,2"x.050"x3/8",30500rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The LENOX® METALMAX™ diamond-grit wheel delivers more than 1000 cuts with no need to change the wheel, and still maintains a high cutting rate. It provides outstanding performance on most metals, including steel, sheet metal, stainless steel, rebar, cast-iron, and aluminum and other non-ferrous metals.
Show More Close
 

Technical Specifications

Item # 48RW94
Mfr. Model # 1972917
UNSPSC #23131503
Catalog Page 737
Shipping Weight 0.06 lbs
Country of Origin South Korea *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 2"
Thickness 0.050"
Arbor Hole Size 3/8"
Abrasive Material Diamond
Max. RPM 30,500
Series MetalMax
Diamond Knockout No
Application Steel, Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum, Non-ferrous Metals
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms