Check Availability
  • LENOX 

    14" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.150"-Thick, 5300 Max. RPM

  • Item # 48RX08
  • Mfr. Model # 1972932
14" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.150"-Thick, 5300 Max. RPM Circular Saw Blade,14"x.150"x1",5300rpm Circular Saw Blade,14"x.150"x1",5300rpm Circular Saw Blade,14"x.150"x1",5300rpm Circular Saw Blade,14"x.150"x1",5300rpm Circular Saw Blade,14"x.150"x1",5300rpm Circular Saw Blade,14"x.150"x1",5300rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

An alternative to abrasive cut-off wheels, the Lenox METALMAX™ features the extreme durability of advanced diamond technology that can deliver 1,000 or more cuts in metal cutting applications, with no need for wheel changes. While this helps reduce downtime and increase productivity, it also keeps the wheel from getting smaller, so the cutting depth stays the same throughout its service life, for better control, reach and precision. It also produces less odor and dust residue as the wheel does not wear down like bonded abrasives.
Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum (with cutting wax), and non-ferrous metals.

• REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 48RX08
Mfr. Model # 1972932
UNSPSC #23131503
Catalog Page 737
Shipping Weight 4.44 lbs
Country of Origin South Korea *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.150"
Arbor Hole Size 1"
Abrasive Material Diamond
Max. RPM 5300
Series MetalMax
Diamond Knockout No
Application Steel, Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum, Non-ferrous Metals
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms