Check Availability
  • LENOX 

    12 ft. Bimetal Classic Style Band Saw Blade, 1" Width, 1 EA

  • Item # 5XGZ6
  • Mfr. Model # 47429CLB123657
12 ft. Bimetal Classic Style Band Saw Blade, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XGZ6
Mfr. Model # 47429CLB123657
UNSPSC #23172007
Shipping Weight 2.1 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 12 ft.
Width 1"
Thickness 0.035"
Teeth per Inch 6/10
Material Bimetal
Grade Classic Style
For Use With Band Saws
Application Multi Purpose Cutting
* This product's country of origin is subject to change

Compliance and Restrictions