Check Availability
  • LENOX 

    12 ft. 10" Bimetal Classic Style Band Saw Blade, 1" Width, 1 EA

  • Item # 5XGX1
  • Mfr. Model # 39460CLB123910
12 ft. 10" Bimetal Classic Style Band Saw Blade, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XGX1
Mfr. Model # 39460CLB123910
UNSPSC #23172007
Shipping Weight 2.69 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 12 ft. 10"
Width 1"
Thickness 0.035"
Teeth per Inch 4/6
Material Bimetal
Grade Classic Style
For Use With Band Saws
Application Multi Purpose Cutting
* This product's country of origin is subject to change

Compliance and Restrictions