Check Availability
  • LENOX 

    12" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.150"-Thick, 5000 Max. RPM

  • Item # 48RX07
  • Mfr. Model # 1972930
12" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.150"-Thick, 5000 Max. RPM Circular Saw Blade,12"x.150"x1",5000rpm Circular Saw Blade,12"x.150"x1",5000rpm Circular Saw Blade,12"x.150"x1",5000rpm Circular Saw Blade,12"x.150"x1",5000rpm Circular Saw Blade,12"x.150"x1",5000rpm Circular Saw Blade,12"x.150"x1",5000rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An alternative to abrasive cut-off wheels, the Lenox METALMAX™ features the extreme durability of advanced diamond technology that can deliver 1,000 or more cuts in metal cutting applications, with no need for wheel changes. While this helps reduce downtime and increase productivity, it also keeps the wheel from getting smaller, so the cutting depth stays the same throughout its service life, for better control, reach and precision. It also produces less odor and dust residue as the wheel does not wear down like bonded abrasives.
Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminum (with cutting wax), and non-ferrous metals.

• REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 48RX07
Mfr. Model # 1972930
UNSPSC #23131503
Catalog Page 737
Shipping Weight 3.34 lbs
Country of Origin South Korea *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.150"
Arbor Hole Size 1"
Abrasive Material Diamond
Max. RPM 5000
Series MetalMax
Diamond Knockout No
Application Steel, Sheet Metal, Stainless Steel, Rebar, Cast Iron, Aluminum, Non-ferrous Metals
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.