Check Availability
  • LENOX 

    11 ft. 6" Bimetal Classic Style Band Saw Blade, 1-1/4" Width, 1 EA

  • Item # 5XGX8
  • Mfr. Model # 39505CLB113505
  • (1)
11 ft. 6" Bimetal Classic Style Band Saw Blade, 1-1/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XGX8
Mfr. Model # 39505CLB113505
UNSPSC #23172007
Shipping Weight 3.07 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 11 ft. 6"
Width 1-1/4"
Thickness 0.042"
Teeth per Inch 3/4
Material Bimetal
Grade Classic Style
For Use With Band Saws
Application Multi Purpose Cutting
* This product's country of origin is subject to change

Compliance and Restrictions