Check Availability
  • LENOX 

    11 ft. 6" Bimetal Classic Style Band Saw Blade, 3/4" Width, 1 EA

  • Item # 5XGT2
  • Mfr. Model # 79647CLB113505
11 ft. 6" Bimetal Classic Style Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This blade offers long life when sawing mild/alloy steels and aluminum. The durable tooth design cuts solids, tubing, and structural shapes.
Show More Close
 

Technical Specifications

Item # 5XGT2
Mfr. Model # 79647CLB113505
UNSPSC #23172007
Catalog Page 2354
Shipping Weight 1.6 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 11 ft. 6"
Width 3/4"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade Classic Style
For Use With Band Saws
Application Multi Purpose Cutting
* This product's country of origin is subject to change

Compliance and Restrictions