Check Availability
11 ft. 5" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
  • LENOX 

    11 ft. 5" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 30HJ54
  • Mfr. Model # 79689CLB113480
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 30HJ54
Mfr. Model # 79689CLB113480
UNSPSC #27112802
Shipping Weight 1.6 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 11 ft. 5"
Width 3/4"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade M42
For Use With Band Saws
Application Non Ferrous Aluminum, Alloy Steels, Carbon Steels, Stainless Steels, Structural Steels, Tool Steels

* This product's country of origin is subject to change

Compliance and Restrictions