Check Availability
  • LENOX 

    11-3/4" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 30HJ52
  • Mfr. Model # 1908084
11-3/4" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HJ52
Mfr. Model # 1908084
UNSPSC #27112802
Shipping Weight 2.23 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 11-3/4"
Width 3/4"
Thickness 0.035"
Teeth per Inch 5/8
Material Bimetal
Grade M42
For Use With Band Saws
Application Non Ferrous Aluminum, Alloy Steels, Carbon Steels, Stainless Steels, Structural Steels, Tool Steels
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.