Check Availability
  • LENOX 

    100 ft. Bimetal Production Band Saw Blade Coil Stock, 1/4" Width, 1 EA

  • Item # 41GR57
  • Mfr. Model # 1600D2C1464
100 ft. Bimetal Production Band Saw Blade Coil Stock, 1/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GR57
Mfr. Model # 1600D2C1464
UNSPSC #27112802
Shipping Weight 2.05 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade Coil Stock
Primary Saw Application Metal
Tooth Type Variable
Length 100 ft.
Width 1/4"
Thickness 0.025"
Teeth per Inch 14/18
Material Bimetal
Grade Production
For Use With Band Saws
Application Cutting Metal
* This product's country of origin is subject to change

Compliance and Restrictions