Check Availability
  • LENOX 

    10 ft. 10" Bimetal M42 Band Saw Blade, 1" Width, 1 EA

  • Item # 30HJ53
  • Mfr. Model # 47834CLB103300
10 ft. 10" Bimetal M42 Band Saw Blade, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HJ53
Mfr. Model # 47834CLB103300
UNSPSC #27112802
Shipping Weight 2.0 lbs
Country of Origin USA *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 10 ft. 10"
Width 1"
Thickness 0.035"
Teeth per Inch 6/8
Material Bimetal
Grade M42
For Use With Band Saws
Application Non Ferrous Aluminum, Alloy Steels, Carbon Steels, Stainless Steels, Structural Steels, Tool Steels
* This product's country of origin is subject to change

Compliance and Restrictions