This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LENMAR 

    AC Adapter, Converts From US to Euro, 100-240 VAC, White

  • Item # 12A595
  • Mfr. Model # AC150
  • (1)
AC Adapter, Converts From US to Euro, 100-240 VAC, White

See alternate products available online.

Product Details

This plug adapter is designed to help convert various international plug configurations for dual-voltage appliances. Use when traveling abroad.
Show More Close
 

Technical Specifications

Item # 12A595
Mfr. Model # AC150
UNSPSC #39121006
Shipping Weight 0.12 lbs
Country of Origin China *
Item AC Adapter
Converts From US to Euro
Input Voltage 100-240 VAC
Color White
For Use With Universal, 10A Maximum, 8A Continuous
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms