Check Availability
  • LEICA DISTO 

    Laser Distance Meter Kit 1000 ft. Max. Distance, ±1/16" Accuracy

  • Item # 40EV38
  • Mfr. Model # S910 Pro Package
Laser Distance Meter Kit 1000 ft. Max. Distance, ±1/16" Accuracy Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft. Laser Distance Meter Kit,LCD,1000 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 40EV38
Mfr. Model # S910 Pro Package
UNSPSC #41111613
Catalog Page 878
Shipping Weight 11.8 lbs
Country of Origin Austria *
Item Laser Distance Meter Kit
Indoor/Outdoor Indoor, Outdoor
Maximum Measuring Distance 1000 ft.
Accuracy +/-1/16"
Distance Meter Functions Area, Create dxf Files to Load into CAD, Distance, Measure in Picture, Remote Measure Through P2P Function, Volume
Display LCD
Features Integrated Smart Base for P2P Technology, Point Finder with 4x Zoom for Easy Targeting, X-Range Power Technology for Highest Measurement Performance, 360 Degrees Sensor, DXF Data Capture, Real-Time Data Transfer with WLAN, Bluetooth Smart, Free App Leica DISTO(TM)
Battery Type Rechargeable Lithium-Ion
Includes Leica FTA 360-S Adapter, Leica TRI 70, Leica GZM 3 Target Plate, Leica Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms