Check Availability
  • LEICA 

    32x Automatic Level, 300 ft., 360°

  • Item # 53VU79
  • Mfr. Model # NA532
32x Automatic Level, 300 ft., 360°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Optical levels help ensure accurate land elevations with precision optical levels. These units can measure level and alignment, and estimate distance.
Show More Close
 

Technical Specifications

Item # 53VU79
Mfr. Model # NA532
UNSPSC #27111802
Shipping Weight 3.5 lbs
Country of Origin China *
Optical Level Product Grouping Optical Levels
Item Automatic Level
Working Range 300 ft.
Magnification 32x
Accuracy +/-1/2" @ 15 ft.
Horizontal Range 360 Degrees
Includes Carrying Case
IP Rating 56
Horizontal Graduations 1 Degrees
Minimum Focus 3.3 ft.
Aperture 1.4"
Field of View 7 ft. @ 330 ft.
Number of Lenses 2
Leveling Type Top Mounted Vial, 3 Leveling Screws
Mounting Thread 5/8-11
Features Water and Dust Resistant, 360 Degrees Horizontal Circle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In