Check Availability
Quick Exhaust Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

LegrisĀ® quick exhaust valve helps increase your system's efficiency and the cylinder speed by purging cylinder exhaust air at the cylinder port instead of at the control valve. Suitable for use in most pneumatic equipment. Nickel plated brass construction. For use with polyurethane, polyethylene, or PTFE tubing.
Show More Close
 

Technical Specifications

Item # 19H017
Mfr. Model # 7982 18 18
UNSPSC #40141609
Catalog Page 2562
Shipping Weight 0.35 lbs
Country of Origin Italy *
Item Quick Exhaust Valve
Port Size (In.) 3/8
Max. Operating PSI 150
Max. Temp. Range (F) 160
Length (In.) 11/32
Height (In.) 2-3/16
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov