Check Availability
  • LEGRIS 

    Piloted Non Return Valve with 3/8" Pipe Size and 10mm Tube Size;BSPP x Tube

  • Item # 19H028
  • Mfr. Model # 7892 10 17
Piloted Non Return Valve with 3/8" Pipe Size and 10mm Tube Size;BSPP x Tube
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This piloted nonreturn valve by LegrisĀ® can help protect your equipment by blocking cylinder movement in a vertical or horizontal position. Valve allows the cylinder to stop in mid-stroke. For use with polyurethane, polyethylene, or PTFE tubing.
Show More Close
 

Technical Specifications

Item # 19H028
Mfr. Model # 7892 10 17
UNSPSC #40141609
Catalog Page 2560
Shipping Weight 0.2 lbs
Country of Origin France *
Item Piloted Non Return Valve
Connection BSPP x Tube
Valve Tube Size 10.0mm
Valve Port Size 3/8" BSPP
Body Material Nylon and Nickel Plated Brass
Valve Max. Pressure Rating 145 psi
Valve Temp. Range 23 Degrees to 140 Degrees F
Pneumatic Valves Product Group Piloted Non-Return Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov