Check Availability
  • LEGRIS 

    Nylon Industrial Quick Coupler Body

  • Item # 1PGB8
  • Mfr. Model # 9405U06 14
Nylon Industrial Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use with pneumatic tools, blowguns, and pneumatic automotive equipment, this automatic safety coupler ensures good flow and total security due to two-step disconnection.
Show More Close
 

Technical Specifications

Item # 1PGB8
Mfr. Model # 9405U06 14
UNSPSC #40141720
Shipping Weight 0.2 lbs
Country of Origin France *
Item Quick Coupler Body
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 230 psi
Material - Quick Connect Air Couplings Nylon
Max. Flow 47 cfm
Temp. Range -4 Degrees to 140 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions