Check Availability
Nickel Plated Brass Union Elbow, 90°, 1/4" Tube Size
  • LEGRIS 

    Nickel Plated Brass Union Elbow, 90°, 1/4" Tube Size

  • Item # 3ZNK8
  • Mfr. Model # 3602 06 00
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

FDA approved for use in food processing applications, this LEGRIS 90° union elbow is easy to install, connect, disconnect, and features high phosphorus chemical nickel plating that resists abrasion, chemicals, and corrosion. Fitting is ideal for aggressive environments such as in welding applications where fittings must remain intact even if hit by weld spatter.
Show More Close
 

Technical Specifications

Item # 3ZNK8
Mfr. Model # 3602 06 00
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.035 lbs
Country of Origin Spain *
Item Union Elbow, 90 Degrees
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube
Tube Size 1/4"
Max. Pressure 435 psi
Temp. Range -4 Degrees to 302 Degrees F
Gasket Material FKM

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.