Check Availability
Nickel Plated Brass Male Elbow, 90°, 1/4" Tube Size
  • LEGRIS 

    Nickel Plated Brass Male Elbow, 90°, 1/4" Tube Size

  • Item # 18E491
  • Mfr. Model # 3699 06 13
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Easy to install, connect, and disconnect, this LEGRIS 90° male elbow features high phosphorus chemical nickel plating that resists abrasion, chemicals, and corrosion. Fitting is ideal for aggressive environments such as in welding applications where fittings must remain intact even if hit by weld spatter. Elbow is FDA approved for use in food processing applications.
Show More Close
 

Technical Specifications

Item # 18E491
Mfr. Model # 3699 06 13
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.005 lbs
Country of Origin Spain *
Item Male Elbow, 90 Degrees
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube x BSPP
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Max. Pressure 435 psi
Temp. Range -4 Degrees to 302 Degrees F
Hex Size 16mm

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.