Check Availability
  • LEGRIS 

    Nickel Plated Brass Male Elbow, 90°, 13/32" Tube Size

  • Item # 18E481
  • Mfr. Model # 3609 10 17
Nickel Plated Brass Male Elbow, 90°, 13/32" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Easy to install, connect, and disconnect, this LEGRIS 90° male elbow features high phosphorus chemical nickel plating that resists abrasion, chemicals, and corrosion. Fitting is ideal for aggressive environments such as in welding applications where fittings must remain intact even if hit by weld spatter. Elbow is FDA approved for use in food processing applications.
Show More Close
 

Technical Specifications

Item # 18E481
Mfr. Model # 3609 10 17
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.1 lbs
Country of Origin Spain *
Item Male Elbow, 90 Degrees
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube x BSPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 13/32"
Max. Pressure 435 psi
Temp. Range -4 Degrees to 302 Degrees F
Hex Size 17mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov