Check Availability
  • LEGRIS 

    Nickel-Plated Brass FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size

  • Item # 48RJ85
  • Mfr. Model # 4902 10 17
Nickel-Plated Brass FNPT x FNPT Ball Valve, Lever, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RJ85
Mfr. Model # 4902 10 17
UNSPSC #40141607
Shipping Weight 0.27 lbs
Country of Origin Italy *
Item Ball Valve
Body Material Nickel-Plated Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3/8"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 435 psi CWP
Max. Steam Pressure 30 psi WSP
Temp. Range -4 Degrees to 266 Degrees F
Ball Material Nickel Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel with Vinyl Grip
Stem Material Nickel Plated Brass
Body Seal Material Nitrile
Hose I.D. 3/8"
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards RoHS, REACH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Alternate Search Terms