Check Availability
  • LEGRIS 

    Nickel Plated Brass Bulkhead Union, 5/32" Tube Size

  • Item # 18E474
  • Mfr. Model # 3616 04 00
Nickel Plated Brass Bulkhead Union, 5/32" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy to install, connect, and disconnect, this LEGRIS bulkhead union features high phosphorus chemical nickel plating that resists abrasion, chemicals, and corrosion. Ideal for aggressive environments such as in welding applications where fittings must remain intact even if hit by weld spatter. Fitting is FDA approved for use in food processing applications.
Show More Close
 

Technical Specifications

Item # 18E474
Mfr. Model # 3616 04 00
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 0.01 lbs
Country of Origin Spain *
Item Bulkhead Union
Tube Fitting Material Nickel Plated Brass
Fitting Connection Type Tube x Tube
Tube Size 5/32"
Max. Pressure 435 psi
Temp. Range -4 Degrees to 302 Degrees F
Hex Size 14mm
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.