Check Availability
  • Compression Tube Fittings
  • LEGRIS 

    Male Elbow, 90°, 15/32" Tube Size, Metal, 22mm Hex Size, PK 10

  • Item # 46M681
  • Mfr. Model # 0109 12 17
Male Elbow, 90°, 15/32" Tube Size, Metal, 22mm Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Metric Brass Compression Fittings

• Temp. range: -40° to 482°F
Provide a variety of connection options without the need for tube soldering or threading. Suitable for use in automotive process, cooling, fluid transmission, lubrication, pneumatic, packaging, and in industrial machinery applications.
Show More Close
 

Technical Specifications

Item # 46M681
Mfr. Model # 0109 12 17
UNSPSC #40142604
Shipping Weight 1.7 lbs
Country of Origin France *
Item Male Elbow, 90 Degrees
Tube Fitting Material Brass
Fitting Connection Type Compression x Male BSPT
Tube Size 15/32"
Compression Thread Size 3/8"
Max. Pressure 797 psi
Hex Size 22mm
Temp. Range -40 Degrees to 482 Degrees F
Standards ISO, CETOP, AFNOR, CNOMO
Compliance ISO, CETOP, AFNOR, CNOMO
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov