Check Availability
  • LEGRIS 

    Elbow Miniature Flow Control, 3/8" Valve Port Size, 1/4" Tube Size, Nickel-Plated Brass

  • Item # 19G994
  • Mfr. Model # 7665 06 17
Elbow Miniature Flow Control, 3/8" Valve Port Size, 1/4" Tube Size, Nickel-Plated Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Legris® 
miniature flow control
 is specially designed for use with small-bore cylinders in very small pneumatic applications. Nylon and nickel plated brass construction. For use with polyurethane, polyethylene, or PTFE tubing.
Show More Close
 

Technical Specifications

Item # 19G994
Mfr. Model # 7665 06 17
UNSPSC #41112404
Catalog Page 2560
Shipping Weight 0.005 lbs
Country of Origin Spain *
Item Miniature Flow Control
Valve Style Elbow
Valve Port Size 3/8"
Valve Tube Size 1/4"
Valve Flow Out
Body Material - Valves Nickel-Plated Brass
Connection BSPT x Tube
Adjustment Screw
Pressure Range 14.5 to 145 psi
Temp. Range 30 Degrees F to 158 Degrees F
Standards RoHS, ATEX
Pneumatic Valves Product Group Air Cylinder Speed Control
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms