Check Availability
Elbow Compact Flow Control, 1/2" Valve Port Size, 1/2" Tube Size, Nickel-Plated Brass
  • LEGRIS 

    Elbow Compact Flow Control, 1/2" Valve Port Size, 1/2" Tube Size, Nickel-Plated Brass

  • Item # 19G990
  • Mfr. Model # 7065 12 21
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

Product Details

Function Fittings
• Metric valves have BSPP threads
Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly. Nylon and nickel-plated brass construction, except where noted. Polypropylene push button and Buna nitrile elastomer seals for leak-free connections. For use with polyurethane, polyethylene, or PTFE tubing.
Flow Controls
Compact
• Temp. range: 32° to 158°F
Adjustment screw controls airflow, while locking nut protects the flow setting from being changed due to tampering or vibration.
Show More Close
 

Technical Specifications

Item # 19G990
Mfr. Model # 7065 12 21
UNSPSC #41112404
Catalog Page 2560
Shipping Weight 0.15 lbs
Country of Origin France *
Item Compact Flow Control
Valve Style Elbow
Valve Port Size 1/2"
Valve Tube Size 1/2"
Valve Flow Out
Body Material - Valves Nickel-Plated Brass
Connection BSPT x Tube
Adjustment Screw
Pressure Range 14.5 to 145 psi
Temp. Range 32 Degrees F to 158 Degrees F
Standards RoHS, ATEX
Pneumatic Valves Product Group Air Cylinder Speed Control

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Alternate Search Terms