Check Availability
  • LEGRIS 

    6mm Metal Male Connector

  • Item # 5WRZ8
  • Mfr. Model # 3175 06 11
6mm Metal Male Connector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5WRZ8
Mfr. Model # 3175 06 11
UNSPSC #40142613
Catalog Page 2563
Shipping Weight 0.14 lbs
Country of Origin Mexico *
Item Male Connector
Basic Material Metal
Body Material Nickel Plated Brass
Connection Type Tube x MNPT
Tube Size 6mm
Pipe Size 1/8"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 175 Degrees F
Hex Size 11mm
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov