Check Availability
316 Stainless Steel Union Elbow, 90°, 3/8" Tube Size
  • LEGRIS 

    316 Stainless Steel Union Elbow, 90°, 3/8" Tube Size

  • Item # 1PFJ6
  • Mfr. Model # 3802 60 00
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PFJ6
Mfr. Model # 3802 60 00
UNSPSC #40142320
Shipping Weight 0.2 lbs
Country of Origin France *
Item Union Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Tube
Tube Size 3/8"
Max. Pressure 290 psi
Temp. Range -4 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions